• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,044)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490R-140420M-PH 1130 6971896

SANDVIK 490R-140420M-PH 1130 6971896

Insert

See technical information
References
Sandvik Coromant:490R-140420M-PH 1130
Rubix:287A2265
Manufacturer :6971896
EAN:7323220772391
brand logo
brand logo

Product details : SANDVIK 490R-140420M-PH 1130 6971896


CoroMill® 490, milling insert

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 223.10 excl. VAT
/ 10 pieces
£ 267.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216F-2560E-L1010 MILLING CM T-/U-MAX&SCREWCLAMP 5743754SANDVIK RCKT1204M0-KM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428105SANDVIK R390-17 04 16E-PM S30T 390 INSERT FOR MILLING 5853497SANDVIK R590-110508H-PR2-KWCB50 BORON NITRIDE TOOL 6136352SANDVIK 745R-2109E-M50K20D MILLING CM T-/U-MAX&SCREWCLAMP 6878201SANDVIK R390-11 T3 08E-ML 2040 390 INSERT FOR MILLING 5745640 PK10SANDVIK R390-17 04 31E-MM 1040 390 INSERT FOR MILLING 5888551SANDVIK 490R-140420E-MM 1040 490 INSERT FOR MILLING 5888495SANDVIK R215.44-090208M-WL235 INSERT FOR MILLING 5742721SANDVIK 490R-08T308M-KM 3040 5762214SANDVIK 490R-140412M-PM4340 COROMILL 345/490 INSERT 7564353SANDVIK 390R-070216M-MMS30T MILLING CM T-/U-MAX&SCREWCLAMP 7029322SANDVIK 425N-1707E-KLW12 1010 6718003SANDVIK R390-18 06 31M-MM 1040 INSERT 5888568SANDVIK 390R-070204M-PM 4330 390 INSERT FOR MILLING 7564305
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap