References
Sandvik Coromant:345N-1305E-PW5 4330
Rubix:318A7677
Manufacturer :7564415
EAN:7323223718488


Technical specifications
| Insert Type | insert (coromill® 345 wiper milling insert) |
|---|---|
| Nuance/shade | pw5 |
| Material | carbide |
Product details : SANDVIK 345N-1305E-PW54330 COROMILL 345/490 INSERT 7564415
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | insert (coromill® 345 wiper milling insert) |
|---|---|
| Nuance/shade | pw5 |
| Material | carbide |
| Insert Size | 5.05 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 313.10 excl. VAT
/ 10 pieces
£ 375.72 incl. VAT
- Usually arrives within 14 working days