References
Sandvik Coromant:745R-2109E-M31 S40T
Rubix:318A5691
Manufacturer :7243018
EAN:7323221766733


Technical specifications
| Insert Type | coromill® 745 milling insert |
|---|---|
| Nuance/shade | s40t |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M31S40T MILLING CM T-/U-MAX&SCREWCLAMP 7243018
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 745 milling insert |
|---|---|
| Nuance/shade | s40t |
| Material | carbide |
| Insert Size | 9 mm |
| Coating | cvd (medium thickness) |
Show UNSPSC/ECL@SS
£ 366.30 excl. VAT
/ 10 pieces
£ 439.56 incl. VAT
- Usually arrives within 14 working days