References
Sandvik Coromant:345R-1305M-PH 4340
Rubix:287A2246
Manufacturer :7564421
EAN:7323223718549


Technical specifications
| Insert Type | coromill® 345 milling insert |
|---|---|
| Nuance/shade | 4340 |
| Material | carbide |
Product details : SANDVIK 345R-1305M-PH 4340 7564421
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 345 milling insert |
|---|---|
| Nuance/shade | 4340 |
| Material | carbide |
| Insert Size | 13 mm |
Show UNSPSC/ECL@SS
£ 212.50 excl. VAT
/ 10 pieces
£ 255.00 incl. VAT
- Usually arrives within 14 working days