References
Sandvik Coromant:345R-1305M-PH 1130
Rubix:319A3253
Manufacturer :7101109
EAN:7323221287672


Technical specifications
| Insert Type | milling insert |
|---|---|
| Nuance/shade | ph |
| Material | carbide |
Product details : SANDVIK 345R-1305M-PH1130 COROMILL 345/490 INSERT 7101109
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | milling insert |
|---|---|
| Nuance/shade | ph |
| Material | carbide |
| Insert Size | 13 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 225.50 excl. VAT
/ 10 pieces
£ 270.60 incl. VAT
- Usually arrives within 14 working days