References
Sandvik Coromant:490R-140412M-PM 4330
Rubix:319A3879
Manufacturer :7564352
EAN:7323223717856


Technical specifications
| Insert Type | coromill® 490 insert |
|---|---|
| Nuance/shade | medium (m) |
| Material | carbide |
Product details : SANDVIK 490R-140412M-PM4330 COROMILL 345/490 INSERT 7564352
CoroMill® 490, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 490 insert |
|---|---|
| Nuance/shade | medium (m) |
| Material | carbide |
| Insert Size | 13.8 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days