References
Sandvik Coromant:415N-07 03 20M-M30 S40T
Rubix:319A7622
Manufacturer :7855861
EAN:7323225012683


Technical specifications
| Insert Type | coromill® 415 milling insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
Product details : SANDVIK 415N-070320M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855861
CoroMill® 415, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 415 milling insert |
|---|---|
| Nuance/shade | m30 |
| Material | carbide |
| Insert Size | 7 mm |
| Coating | thin cvd coating |
Show UNSPSC/ECL@SS
£ 166.30 excl. VAT
/ 10 pieces
£ 199.56 incl. VAT
- Usually arrives within 14 working days