References
Sandvik Coromant:745R-2109E-M31 3040
Rubix:318A5886
Manufacturer :7046684
EAN:7323221051006


Technical specifications
| Insert Type | coromill® 745 milling insert |
|---|---|
| Nuance/shade | m31 |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M313040 MILLING CM T-/U-MAX&SCREWCLAMP 7046684
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 745 milling insert |
|---|---|
| Nuance/shade | m31 |
| Material | carbide |
| Insert Size | 21 mm |
| Coating | cvd-coated |
Show UNSPSC/ECL@SS
£ 357.60 excl. VAT
/ 10 pieces
£ 429.12 incl. VAT
- Usually arrives within 14 working days