References
Sandvik Coromant:419R-1405E-MM 1130
Rubix:287A2164
Manufacturer :7101001
EAN:7323221286590


Technical specifications
| Insert Type | 419r-1405e-mm |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK 419R-1405E-MM 1130 7101001
CoroMill® 419, milling insert
Technical specifications
Attributes
| Insert Type | 419r-1405e-mm |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 14 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ 10 pieces
£ 304.56 incl. VAT
- Usually arrives within 14 working days