• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK 490R-140408E6190 CERAMIC INSERT 6913831

SANDVIK 490R-140408E6190 CERAMIC INSERT 6913831

Insert

See technical information

References

Sandvik Coromant:490R-140408E 6190
Rubix:318A3000
Manufacturer :6913831
EAN:7323220496846
brand logo
brand logo

Product details : SANDVIK 490R-140408E6190 CERAMIC INSERT 6913831


CoroMill® 490, milling insert

Technical specifications


Attributes
Insert Size14 mm
Show UNSPSC/ECL@SS
£ 540.00 excl. VAT
/ 10 pieces
£ 648.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 390R-070204M-PM 1130 390 INSERT FOR MILLING 6851174SANDVIK 419N-140530E-SM 4330 INSERT 7564480SANDVIK 390R-070204M-PM 4330 390 INSERT FOR MILLING 7564305MITSUBCARB RDHX1604M0E VP15TF INSERT MILLING COATED 90007368SANDVIK R300-1032M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100979SANDVIK RCKT1606M0-KH1020 MILLING CM T- & U-MAX&SCREWCLAMPWALTER SDMT09T3AEN-D57 WKP35S MILLING INSERTS 5917655SANDVIK R390-170448E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853521SANDVIK R245-18T6M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564443SECO XOMX180608TR-M14,F40M MILLING INSERT 00015007SANDVIK QD-NK-0600-035M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564528SANDVIK R390-17 04 31M-PM 1130 6971857SANDVIK 327R09-18 15002-GM 1025 5758659SANDVIK 690-100531M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853423SANDVIK 490R-140420E-MM2040 COROMILL 345/490 INSERT 5854760
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap