References
Sandvik Coromant:345R-1305M-PM 4340
Rubix:287A2244
Manufacturer :7564425
EAN:7323223718587


Technical specifications
| Insert Type | coromill® 345r insert (insert style 345r) |
|---|---|
| Nuance/shade | medium pm |
| Material | carbide |
Product details : SANDVIK 345R-1305M-PM 4340 7564425
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 345r insert (insert style 345r) |
|---|---|
| Nuance/shade | medium pm |
| Material | carbide |
| Insert Size | 5.05 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 212.50 excl. VAT
/ 10 pieces
£ 255.00 incl. VAT
- Usually arrives within 14 working days