References
Sandvik Coromant:345R-1305M-PL 1130
Rubix:319A3255
Manufacturer :7101110
EAN:7323221287689


Technical specifications
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
Product details : SANDVIK 345R-1305M-PL1130 COROMILL 345/490 INSERT 7101110
CoroMill® 345, milling insert
Technical specifications
Attributes
| Insert Type | milling indexable insert |
|---|---|
| Nuance/shade | pl |
| Material | carbide |
| Insert Size | 13 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 225.50 excl. VAT
/ 10 pieces
£ 270.60 incl. VAT
- Usually arrives within 14 working days