References
Sandvik Coromant:745R-2109E-M31 K20D
Rubix:318A6621
Manufacturer :7046686
EAN:7323221051020


Technical specifications
| Insert Type | indexable milling insert |
|---|---|
| Nuance/shade | m31 |
| Material | carbide |
Product details : SANDVIK 745R-2109E-M31K20D MILLING CM T-/U-MAX&SCREWCLAMP 7046686
CoroMill® 745, milling insert
Technical specifications
Attributes
| Insert Type | indexable milling insert |
|---|---|
| Nuance/shade | m31 |
| Material | carbide |
| Insert Size | 21 mm |
| Coating | hard cvd (very thick coating) |
Show UNSPSC/ECL@SS
£ 365.40 excl. VAT
/ 10 pieces
£ 438.48 incl. VAT
- Usually arrives within 14 working days