• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK 745R-2109E-H503040 MILLING CM T-/U-MAX&SCREWCLAMP 7046607

SANDVIK 745R-2109E-H503040 MILLING CM T-/U-MAX&SCREWCLAMP 7046607

Insert

See technical information

References

Sandvik Coromant:745R-2109E-H50 3040
Rubix:318A5882
Manufacturer :7046607
EAN:7323221050931
brand logo
brand logo

Product details : SANDVIK 745R-2109E-H503040 MILLING CM T-/U-MAX&SCREWCLAMP 7046607


CoroMill® 745, milling insert

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 357.60 excl. VAT
/ 10 pieces
£ 429.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SBEX1203ZZ-113220 SANDVIK AUTO MILLING 5748818SANDVIK N365-1505ZNE-KW43220 MILLING CM T-/U-MAX&SCREWCLAMP 5960201MITSUBCARB JDMW120420ZDSR-FT MP7130 INSERT MILLING COATED 90034218LNE323043040-SVIK T-LINE INSERTSANDVIK 345N-1305E-PW81130 COROMILL 345/490 INSERT 7101106SANDVIK N331.1A-115008H-NLH10 MILLING CM T-/U-MAX&SCREWCLAMP 5737970SANDVIK R2154415T308MWL3040 U-MAX LONSECO SNHQ120510TL4-M07F40M MILLING INSERT 335.19 02694423SANDVIK R331.1A-084530H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907137SANDVIK 419R-1405M-PM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428139WALTER P3204-D32 WSP46 MILLING INSERTS 5591845SANDVIK R390-11 T3 12E-MM 2030 390 INSERT FOR MILLING 5745897SANDVIK N260.8-1204-FH13A SANDVIK AUTO MILLING 5736998SANDVIK R390-11 T3 16E-MM 1040 5888538SANDVIK R390-170416M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564386
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap