References
Sandvik Coromant:N331.1A-04 35 05M-PM4340
Rubix:209A7022
Manufacturer :7564553
EAN:7323223719867

Product details : SANDVIK N331.1A-04 35 05M-PM4340 331 INSERT 7564553
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | n331.1a-04 |
|---|---|
| Nuance/shade | 05m |
| Material | carbide |
| Insert Size | 3.5 mm |
| Coating | cvd ticn + al2o3 + tin (pm4340) |
Show UNSPSC/ECL@SS
£ 149.90 excl. VAT
/ 10 pieces
£ 179.88 incl. VAT
- Usually arrives within 14 working days
