References
Sandvik Coromant:LEHT 18 04 16R-PL2 1130
Rubix:318A5146
Manufacturer :6971936
EAN:7323220772582


Technical specifications
| Insert Type | t-max® long edge insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK LEHT180416R-PL21130 MILLING CM T-/U-MAX&SCREWCLAMP 6971936
T-Max® long edge, milling insert
Technical specifications
Attributes
| Insert Type | t-max® long edge insert |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 4.75 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 404.00 excl. VAT
/ 10 pieces
£ 484.80 incl. VAT
- Usually arrives within 14 working days