SANDVIK N331.1A-054508E-L302040 MILLING CM T-/U-MAX&SCREWCLAMP 7295680
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-054508E-L30 2040
Rubix:319A5482
Manufacturer :7295680
EAN:7323221987497


Technical specifications
| Insert Type | insert (coromill® 331) |
|---|---|
| Nuance/shade | l30 |
| Material | solid carbide |
Product details : SANDVIK N331.1A-054508E-L302040 MILLING CM T-/U-MAX&SCREWCLAMP 7295680
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | insert (coromill® 331) |
|---|---|
| Nuance/shade | l30 |
| Material | solid carbide |
| Insert Size | 9.5 mm |
Show UNSPSC/ECL@SS
£ 189.80 excl. VAT
/ 10 pieces
£ 227.76 incl. VAT
- Usually arrives within 14 working days