References
Sandvik Coromant:N331.1A-11 50 20H-PM4330
Rubix:287A2271
Manufacturer :7295692
EAN:7323221990213


Technical specifications
| Insert Type | insert coromill® 331 |
|---|---|
| Nuance/shade | 20h-pm4330 |
| Material | carbide |
Product details : SANDVIK N331.1A-11 50 20H-PM4330 7295692
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | insert coromill® 331 |
|---|---|
| Nuance/shade | 20h-pm4330 |
| Material | carbide |
| Insert Size | 11 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days