• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK L331.1A-11 50 30H-WL1130 7101020

SANDVIK L331.1A-11 50 30H-WL1130 7101020

Insert

See technical information

References

Sandvik Coromant:L331.1A-11 50 30H-WL1130
Rubix:287A2196
Manufacturer :7101020
EAN:7323221286781
brand logo
brand logo

Product details : SANDVIK L331.1A-11 50 30H-WL1130 7101020


CoroMill® 331, insert for face and end milling

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 241.60 excl. VAT
/ 10 pieces
£ 289.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MITSUBCARB SOMT12T308PEER-JM F7030 INSERT MILLING COATED 7013791SECO CCMX09T308T-MD09T25M MILLING INSERTSECO MM12-12010-CR10-MD05T60M MINIMASTER INSERT 74034555SANDVIK 490R-140408M-PM1020 COROMILL 345/490 INSERT 5854741SANDVIK C/MILL 790 INSRT R790-160408PH-NMH13AWALTER ADMT080304R-F56 WAK15 MILLING INSERTS 5592172SANDVIK R390-11 T3 16M-PM 1130 390 INSERT FOR MILLING 6906947SANDVIK 415N-050212E-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7891661SANDVIK 327R12-22 100VM-TH 1025 5758648CUTLINE SEKR 1203 AFSN GCPK20 867432SANDVIK 690-140660M-E-SLS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853406SANDVIK RCKT 13 04 00-MM 2030 200 INSERT FOR MILLING 5740565SANDVIK R331.1A-145030H-WLH10F MILLING CM T-/U-MAX&SCREWCLAMP 5744750SANDVIK R390-17 04 16E-PM 4340 390 INSERT FOR MILLING 7564384SANDVIK R216F-0824E-LP20A MILLING CM T-/U-MAX&SCREWCLAMP 5743749
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap