SANDVIK N331.1D-136520E-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564548
Insert
See technical informationReferences
Sandvik Coromant:N331.1D-136520E-PM 4330
Rubix:318A9649
Manufacturer :7564548
EAN:7323223719812


Technical specifications
| Insert Type | coromill® 331 insert (wpl) for side and face milling |
|---|---|
| Nuance/shade | 4330 |
| Material | carbide |
Product details : SANDVIK N331.1D-136520E-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564548
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 insert (wpl) for side and face milling |
|---|---|
| Nuance/shade | 4330 |
| Material | carbide |
| Insert Size | 13.4 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 272.60 excl. VAT
/ 10 pieces
£ 327.12 incl. VAT
- Usually arrives within 14 working days