SANDVIK L331.1A-115040H-WM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7295573
Insert
See technical informationReferences
Sandvik Coromant:L331.1A-11 50 40H-WM1130
Rubix:319A2276
Manufacturer :7295573
EAN:7323221989446


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | wm (chip breaker) |
| Material | carbide |
Product details : SANDVIK L331.1A-115040H-WM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7295573
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | wm (chip breaker) |
| Material | carbide |
| Insert Size | 11.5 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 245.00 excl. VAT
/ 10 pieces
£ 294.00 incl. VAT
- Usually arrives within 14 working days