SANDVIK N331.1A-084520E-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 7295534
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-08 45 20E-KM3040
Rubix:319A5320
Manufacturer :7295534
EAN:7323221989057


Technical specifications
| Insert Type | coromill® 331 insert (side & facemilling) |
|---|---|
| Nuance/shade | n |
| Material | carbide |
Product details : SANDVIK N331.1A-084520E-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 7295534
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | coromill® 331 insert (side & facemilling) |
|---|---|
| Nuance/shade | n |
| Material | carbide |
| Insert Size | 2 mm |
| Coating | cvd ticn+al2o3 |
Show UNSPSC/ECL@SS
£ 192.50 excl. VAT
/ 10 pieces
£ 231.00 incl. VAT
- Usually arrives within 14 working days