References
Sandvik Coromant:R331.1A-11 50 23H-WL1130
Rubix:287A2197
Manufacturer :7101052
EAN:7323221287108

Product details : SANDVIK R331.1A-11 50 23H-WL1130 7101052
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Nuance/shade | 23h-wl1130 |
| Material | carbide |
| Insert Size | 11.5 mm |
| Coating | pvd-alticrn |
Show UNSPSC/ECL@SS
£ 241.60 excl. VAT
/ 10 pieces
£ 289.92 incl. VAT
- Usually arrives within 14 working days
