• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R300-1240M-PM 4330 7564584

SANDVIK R300-1240M-PM 4330 7564584

Insert

See technical information
References
Sandvik Coromant:R300-1240M-PM 4330
Rubix:287A3225
Manufacturer :7564584
EAN:7323223720177
brand logo
brand logo
Technical specifications
Materialcarbide
See all Specifications

Product details : SANDVIK R300-1240M-PM 4330 7564584


CoroMill® 300, milling insert

Technical specifications


Attributes
Materialcarbide
Insert Size12.4 mm
Show UNSPSC/ECL@SS
£ 130.50 excl. VAT
/ 10 pieces
£ 156.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PRAMET APKX 150516-M:M8340 6835884SANDVIK 745L-2109E-M50K20W MILLING CM T-/U-MAX&SCREWCLAMP 7046736WALTER ADMT120408R-F56 WSP45G MILLING INSERT 7924194SANDVIK R390-180608M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5745673SANDVIK N331.1A-084520H-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7295691SANDVIK R390-170408M-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853494SANDVIK N331.1A-08 45 08E-KL3330 6428080SANDVIK 415N-070310M-M301130 MILLING CM T-/U-MAX&SCREWCLAMP 7082595SANDVIK 360R-1906M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564432MITSUBCARB SEMT13T3AGSN-JH INSERT MILLING COATED 7014681 VP15TFSANDVIK 490R-140408M-PH3040 COROMILL 345/490 INSERT 5854751SANDVIK 490R-140420M-PH4340 COROMILL 345/490 INSERT 7564357CUTLINE SEKR 1203 AFSN GCPK20 867432SANDVIK RCKT 10 T3 M0-PH4340 200 INSERT FOR MILLING 7564607WALTER ADMT120425R-F56 WKP35S MILLING INSERTS 5886274
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap