References
Sandvik Coromant:R216-12 02 M-M 1130
Rubix:287A0793
Manufacturer :7100940
EAN:7323221285982


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | m-m |
| Material | solid carbide |
Product details : SANDVIK R216-12 02 M-M 1130 7100940
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | m-m |
| Material | solid carbide |
| Insert Size | 12 mm |
Show UNSPSC/ECL@SS
£ 339.90 excl. VAT
/ 10 pieces
£ 407.88 incl. VAT
- Usually arrives within 14 working days