References
Sandvik Coromant:R300-0724E-PM 1130
Rubix:320A0810
Manufacturer :7100970
EAN:7323221286286


Technical specifications
| Insert Type | milling insert (coromill® 300) |
|---|---|
| Nuance/shade | pm (chipbreaker) |
| Material | carbide |
Product details : SANDVIK R300-0724E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100970
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | milling insert (coromill® 300) |
|---|---|
| Nuance/shade | pm (chipbreaker) |
| Material | carbide |
| Insert Size | 7 mm |
Show UNSPSC/ECL@SS
£ 141.30 excl. VAT
/ 10 pieces
£ 169.56 incl. VAT
- Usually arrives within 14 working days