References
Sandvik Coromant:R300-1648M-PM 4330
Rubix:287A2389
Manufacturer :7564593
EAN:7323223720269


Technical specifications
| Insert Type | round milling insert for coromill® 300 (insert style r300) |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
Product details : SANDVIK R300-1648M-PM 4330 7564593
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | round milling insert for coromill® 300 (insert style r300) |
|---|---|
| Nuance/shade | pm |
| Material | carbide |
| Insert Size | 16 mm |
| Coating | cvd-ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 189.20 excl. VAT
/ 10 pieces
£ 227.04 incl. VAT
- Usually arrives within 14 working days