References
Sandvik Coromant:R300-2060M-PH 1130
Rubix:319A1757
Manufacturer :7100995
EAN:7323221286538


Technical specifications
| Insert Type | coromill® 300 milling insert (round insert) |
|---|---|
| Nuance/shade | gc1130 (1130) |
| Material | carbide |
Product details : SANDVIK R300-2060M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100995
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 300 milling insert (round insert) |
|---|---|
| Nuance/shade | gc1130 (1130) |
| Material | carbide |
| Insert Size | 20 mm |
| Coating | zertivo™ pvd coating |
Show UNSPSC/ECL@SS
£ 253.00 excl. VAT
/ 10 pieces
£ 303.60 incl. VAT
- Usually arrives within 14 working days