References
Sandvik Coromant:R216-20 T3 E-M 1130
Rubix:258A1450
Manufacturer :7100943
EAN:7323221286019


Technical specifications
| Insert Type | insert for coromill® 216 ball-nose end mill |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
Product details : SANDVIK R216-20 T3 E-M 1130 BALL NOSE INSERT 7100943
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | insert for coromill® 216 ball-nose end mill |
|---|---|
| Nuance/shade | 1130 |
| Material | solid carbide |
| Insert Size | 20 mm |
| Coating | pvd coating |
Show UNSPSC/ECL@SS
£ 570.40 excl. VAT
/ 10 pieces
£ 684.48 incl. VAT
- Usually arrives within 14 working days