References
Sandvik Coromant:R300-1032M-PH 4330
Rubix:320A2657
Manufacturer :7564576
EAN:7323223720092


Technical specifications
| Insert Type | r300-1032m-ph 4330 coromill® 300 milling insert (round insert) |
|---|---|
| Nuance/shade | 4330 |
| Material | carbide |
Product details : SANDVIK R300-1032M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564576
CoroMill® 300, milling insert
Technical specifications
Attributes
| Insert Type | r300-1032m-ph 4330 coromill® 300 milling insert (round insert) |
|---|---|
| Nuance/shade | 4330 |
| Material | carbide |
| Insert Size | 10 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ 10 pieces
£ 125.04 incl. VAT
- Usually arrives within 14 working days