• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK RCKT 16 06 M0-PH 4330 7564618

SANDVIK RCKT 16 06 M0-PH 4330 7564618

Insert

See technical information

References

Sandvik Coromant:RCKT 16 06 M0-PH 4330
Rubix:287A2322
Manufacturer :7564618
EAN:7323223720511
brand logo
brand logo

Product details : SANDVIK RCKT 16 06 M0-PH 4330 7564618


CoroMill® 200, milling insert

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 202.10 excl. VAT
/ 10 pieces
£ 242.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C/MILL 790 INSRT R790-160424PH-NMH13AR21621703082SM30-SVIK U-MAX DRILLISANDVIK R245-12 T3 M-PL 1010 5744022SANDVIK R390-11T312E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853484PRAMET ADKT 1505PDER-M:M8340 MILLING INSERT 6800798WALTER MPHX080305-A57 WKP35S MILLING INSERTS 5918804SANDVIK R390-170408M-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 5746854SANDVIK 690-100516M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853417SANDVIK 345N-13T5E-MW8S40T COROMILL 345/490 INSERT 6532066SEKN1203AZ530-SVIK MILLING INSERTSANDVIK RA216-1302M-MH13A MILLING CM T-/U-MAX&SCREWCLAMP 5739127WALTER ZDGT200520R-K85 WK10 MILLING INSERTS 5115800SANDVIK N331.1A-145008E-L50 S30T INSERT FOR SIDE & FACEMILLING 7295529SANDVIK N331.1D-136520E-PM3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428091SANDVIK N331.1A-145008E-KL3040 MILLING CM T-/U-MAX&SCREWCLAMP 5737715
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap