References
Sandvik Coromant:R390-18 06 16M-PM 4330
Rubix:319A1687
Manufacturer :7564407
EAN:7323223718402


Technical specifications
| Insert Type | coromill® 390 milling insert |
|---|---|
| Nuance/shade | 16m-pm |
| Material | carbide |
Product details : SANDVIK R390-180616M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564407
CoroMill® 390, milling insert
Technical specifications
Attributes
| Insert Type | coromill® 390 milling insert |
|---|---|
| Nuance/shade | 16m-pm |
| Material | carbide |
| Insert Size | 18 mm |
Show UNSPSC/ECL@SS
£ 240.00 excl. VAT
/ 10 pieces
£ 288.00 incl. VAT
- Usually arrives within 14 working days