References
Sandvik Coromant:RA216-13 02 M-M 4340
Rubix:318A7207
Manufacturer :7564475
EAN:7323223719089


Technical specifications
| Insert Type | ball-shaped head (radius) insert |
|---|---|
| Nuance/shade | m-m |
| Material | tungsten carbide |
Product details : SANDVIK RA216-1302M-M4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564475
Insert for CoroMill® 216 ball-end mill
Technical specifications
Attributes
| Insert Type | ball-shaped head (radius) insert |
|---|---|
| Nuance/shade | m-m |
| Material | tungsten carbide |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 320.80 excl. VAT
/ 10 pieces
£ 384.96 incl. VAT
- Usually arrives within 14 working days