• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. SANDVIK R390-17 04 50E-PM 4340 INSERT 7564393

SANDVIK R390-17 04 50E-PM 4340 INSERT 7564393

Insert

See technical information

References

Sandvik Coromant:R390-17 04 50E-PM 4340
Rubix:261A6770
Manufacturer :7564393
EAN:7323223718266
brand logo
brand logo

Product details : SANDVIK R390-17 04 50E-PM 4340 INSERT 7564393


CoroMill® 390, milling insert

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 272.00 excl. VAT
/ 10 pieces
£ 326.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11 T3 08M-PL S30T 390 INSERT FOR MILLING 5853467SANDVIK N331.1A-145008E-KL3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428086SANDVIK 390R-070202M-PM 1130 7029219SANDVIK R390-17 04 40E-MM 2030 5745896SANDVIK QD-NH-0400-025E-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101065SANDVIK 327R12-2216000-GM1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758655SANDVIK N331.1A-115008H-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564558SANDVIK R390-11 T3 31M-PM S30T 390 INSERT FOR MILLING 5853477SANDVIK 345N-13T5E-MW81130 COROMILL 345/490 INSERT 7101107SECO LCMR1603M0-0300-MPCP500 MDT INSERT CARBIDE/CERMET 17762SANDVIK R210-090414E-PMS30T MILLING CM T-/U-MAX&SCREWCLAMP 5853538SANDVIK R390-11 T3 08M-KM H13A 5745643PRAMET ZDCW 09T304:M8345 MILLING INSERT 6755969SANDVIK R390-11 T3 24E-MM 2030 5745631SANDVIK N331.1A-08 45 08E-KL3220 5737263
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap