References
Sandvik Coromant:RCKT 16 06 M0-PM 1130
Rubix:319A4520
Manufacturer :7100929
EAN:7323221285876


Technical specifications
| Insert Type | round insert (rckt) |
|---|---|
| Nuance/shade | m0-pm |
| Material | carbide |
Product details : SANDVIK RCKT1606M0-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100929
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | round insert (rckt) |
|---|---|
| Nuance/shade | m0-pm |
| Material | carbide |
| Insert Size | 16 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 214.10 excl. VAT
/ 10 pieces
£ 256.92 incl. VAT
- Usually arrives within 14 working days