References
Sandvik Coromant:TPMR 22 04 08 4425
Rubix:287A2328
Manufacturer :8019558
EAN:7323225784474

Product details : SANDVIK TPMR 22 04 08 4425 8019558
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | triangular turning insert (t-max s series, t shape) with 3 cutting edges |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 178.40 excl. VAT
/ 10 pieces
£ 214.08 incl. VAT
- Usually arrives within 14 working days
