References
Sandvik Coromant:VBGW160408S01020F 7115
Rubix:318A0328
Manufacturer :7106099
EAN:7323221305390

Product details : SANDVIK VBGW160408S01020F7115 BORON NITRIDE TOOL 7106099
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | diamond (rhombic) 35° – v shape (coroturn® 107) |
| Thickness | 4.76 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 313.55 excl. VAT
/ 5 pieces
£ 376.26 incl. VAT
- Usually arrives within 14 working days
