References
Sandvik Coromant:DNMM 15 06 16-PR 4425
Rubix:319A3563
Manufacturer :7860750
EAN:7323225047180

Product details : SANDVIK DNMM150616-PR4425 T-MAX P TURNING INVEIO 7860750
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | rhombic 55° (rhombic 55) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
