References
Sandvik Coromant:TCMT 16 T3 12-PM 4425
Rubix:319A9211
Manufacturer :7861071
EAN:7323225050289

Product details : SANDVIK TCMT16T312-PM4425 COROTURN INVEIO 7861071
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 (turning insert tcmt) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 10 pieces
£ 162.00 incl. VAT
- Usually arrives within 14 working days
