References
Sandvik Coromant:DCMT 11 T3 04-PMC 4425
Rubix:319A9812
Manufacturer :8019345
EAN:7323225782586

Product details : SANDVIK DCMT11T304-PMC4425 COROTURN INVEIO 8019345
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 127.80 excl. VAT
/ 10 pieces
£ 153.36 incl. VAT
- Usually arrives within 14 working days
