References
Sandvik Coromant:TPMT 06 T1 04-PF 4415
Rubix:320A2597
Manufacturer :8020998
EAN:7323225794688

Product details : SANDVIK TPMT06T104-PF4415 COROTURN INVEIO 8020998
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | tpmt insert (coroturn 111) |
| Thickness | 1.905 mm |
| Insert Size | 3.9688 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
