References
Sandvik Coromant:DNMX 15 04 08-WF 4415
Rubix:319A2746
Manufacturer :7859073
EAN:7323225036146

Product details : SANDVIK DNMX150408-WF4415 T-MAX P TURNING INVEIO 7859073
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative turning insert (112), series t‑max p |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 168.30 excl. VAT
/ 10 pieces
£ 201.96 incl. VAT
- Usually arrives within 14 working days
