References
Sandvik Coromant:TCMT 11 03 08-MR 2220
Rubix:320A2349
Manufacturer :7231449
EAN:7323221714499

Product details : SANDVIK TCMT110308-MR2220 COROTURN INVEIO 7231449
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | triangular coroturn® 107 (tcmt) insert for turning, mr rake, positive-rake cutting and neutral orientation |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 85.40 excl. VAT
/ 10 pieces
£ 102.48 incl. VAT
- Usually arrives within 14 working days
