References
Sandvik Coromant:TPMR 16 03 08 4425
Rubix:241A5197
Manufacturer :8019557
EAN:7323225784467

Product details : SANDVIK TPMR 16 03 08 4425 S INSERT FOR TURNING 8019557
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | positive triangular turning insert (tpmr), 3 cutting edges |
| Thickness | 3.175 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ 10 pieces
£ 128.28 incl. VAT
- Usually arrives within 14 working days
