References
Sandvik Coromant:DNMG 15 04 08-PR 4335
Rubix:319A5621
Manufacturer :7080869
EAN:7323221186968

Product details : SANDVIK DNMG150408-PR4335 T-MAX P TURNING INVEIO 7080869
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4335 |
|---|---|
| Insert Type | rhombic diamond insert 55° (dn1504) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 167.40 excl. VAT
/ 10 pieces
£ 200.88 incl. VAT
- Usually arrives within 14 working days
