References
Sandvik Coromant:RCMT 12 04 MP-L3 S205
Rubix:287A2571
Manufacturer :7960694
EAN:7323225519946

Product details : SANDVIK RCMT 12 04 MP-L3 S205 7960694
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 (round insert with rail interface) |
| Thickness | 4.76 mm |
| Insert Size | 12 mm |
| Coating | cvd ticn+al2o3+tin (inveio®) |
Show UNSPSC/ECL@SS
£ 142.60 excl. VAT
/ 10 pieces
£ 171.12 incl. VAT
- Usually arrives within 14 working days
