References
Sandvik Coromant:TNMG 16 03 08-QM 4425
Rubix:320A0525
Manufacturer :7861097
EAN:7323225050548

Product details : SANDVIK TNMG160308-QM4425 T-MAX P TURNING INVEIO 7861097
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative triangular turning insert t‑max p (tnmg), neutral cutting, 6 cutting edges |
| Thickness | 3.175 mm |
| Insert Size | 9.525 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days
