References
Sandvik Coromant:TPMT 09 02 04-PF 4425
Rubix:320A2603
Manufacturer :8019494
EAN:7323225783835

Product details : SANDVIK TPMT090204-PF4425 COROTURN INVEIO 8019494
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-type insert (triangular) |
| Thickness | 2.38 mm |
| Insert Size | 5.56 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
