References
Sandvik Coromant:TNMG 22 04 16-MM 2220
Rubix:319A7154
Manufacturer :7231473
EAN:7323221714734

Product details : SANDVIK TNMG220416-MM2220 T-MAX P TURNING INVEIO 7231473
T-Max® P, turning insert
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | negative triangular turning insert (tnmg) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 131.30 excl. VAT
/ 10 pieces
£ 157.56 incl. VAT
- Usually arrives within 14 working days
