References
Sandvik Coromant:VNGG 16 04 04-SGF S205
Rubix:318A6057
Manufacturer :8003619
EAN:7323225712958

Product details : SANDVIK VNGG160404-SGFS205 T-MAX P TURNING INVEIO 8003619
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | t-max p turning insert |
| Thickness | 4.76 mm |
| Insert Size | 9.52 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 308.30 excl. VAT
/ 10 pieces
£ 369.96 incl. VAT
- Usually arrives within 14 working days
